STC151
Dwyer Instruments Thermometers, STC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STC151

Dwyer Instruments Thermometers, STC Series

STC151

Dwyer Instruments Thermometers, STC Series
Thermometer Pipe Mounted 3/4 To
MFG Item Number
STC151
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, STC Series
Item #
STC151
Thermometer Pipe Mounted 3/4 To

STC Series Information


Specifications

Specifications
Manufacturer Part Number STC151
Manufacturer Dwyer Instruments
Product Series STC
Family Series Dwyer Instruments Thermometers, STC Series
Description Thermometer Pipe Mounted 3/4 To 7/8In Clip Range 50 To 250 Degrees F
Type Analog
Case Size 2 "
Temp Range -50-250 °F
Accuracy 2 %
Case Material Steel
Units Single Scale: deg F
Window Composition Glass
Connection Clip
Net Weight 0.1 lbs
Gross Weight 0.1 lbs