Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, STC Series
STC3104
Blackburn, a T & B Brand Terminals, STC Series
CU 1CNDTR 1HL MNT TANG 4STR-3/0STR
This item cannot be canceled or returned
Description
CU 1CNDTR 1HL MNT TANG 4STR-3/0STR
- Copper Single‑Conductor, One‑Hole Mount Lug with Straight Tang
- Uniquely Designed Pressure Bar and Notched V‑Bottom Collar Provide Vise‑Like Grip Between Conductor and Terminal
- Made of Electrolytic Seamless Copper with Zinc‑Plated Steel Screws
Specifications
Specifications
| Manufacturer Part Number |
STC3104 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
STC |
| Family Series |
Blackburn, a T & B Brand Terminals, STC Series |
| Description |
Type STC - Copper Single-Conductor, One-Hole Mount Straight Tang for Conductor Range 4 Str-3/0 Str, Length 2-1/4 Inches, Width 3/4 Inch, Height 1-9/16 Inches |
| Wire Size Range |
4-3/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
STC3104
Blackburn, a T & B Brand Terminals, STC Series