STC361
Dwyer Instruments Thermometers, STC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STC361

Dwyer Instruments Thermometers, STC Series

STC361

Dwyer Instruments Thermometers, STC Series
Thermometer Pipe Mounted 1In To 1
MFG Item Number
STC361
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, STC Series
Item #
STC361
Thermometer Pipe Mounted 1In To 1

STC Series Information


Specifications

Specifications
Manufacturer Part Number STC361
Manufacturer Dwyer Instruments
Product Series STC
Family Series Dwyer Instruments Thermometers, STC Series
Description Thermometer Pipe Mounted 1In To 1 5/8In Clip Range 70 To 370 Degrees F
Type Analog
Case Size 2 "
Temp Range 70-370 °F
Accuracy 2 %
Case Material Steel
Units Single Scale: deg F
Window Composition Glass
Connection Clip
Net Weight 0.1 lbs
Gross Weight 0.1 lbs