Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STC8W Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series, Wlplt Sectional Dup Recp Poly Mid Ctr WH
STC8W Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series, Wlplt Sectional Dup Recp Poly Mid Ctr WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Sectional Wallplate Series
Wlplt Sectional Dup Recp Poly Mid Ctr WH
Mid Size Sectional Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
STC8W |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Sectional Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series |
| Description |
Eaton Sectional wallplate, Center piece, White, Duplex receptacle Cutout, Polycarbonate, Single- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat |
| Color |
White |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STC8W
Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series