STCC362015W
Stahlin Enclosures, Starke Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STCC362015W

Stahlin Enclosures, Starke Series

STCC362015W

Stahlin Enclosures, Starke Series
13.94 x 7.56 x 5.63
MFG Item Number
STCC362015W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Starke Series
Item #
STCC362015W
13.94 x 7.56 x 5.63

Starke Series Information

  • Available with Clear or Opaque Color
  • Resistant to Harsh Environments
  • Multiple Molded in Bosses for a Variety of Mounting Solutions
Starke is a polycarbonate enclosure series in either opaque (ST) screw cover or clear (STCC) screw cover versions. The flush sides of the enclosure make it a sought‑after OEM design product. Raised bosses accommodate back panel mounting and are successfully used for remote sensor mounting and small electronic controls in any environment. These modular enclosures offer a broad range of 72 sizes and are ideal as project boxes in both their opaque and clear forms.

Specifications

Specifications
Manufacturer Part Number STCC362015W
Manufacturer Stahlin
Product Series Starke
Family Series Stahlin Enclosures, Starke Series
Description 13.94 x 7.56 x 5.63
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 8 "
Nominal Width 14 "
Nominal Depth 6 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 3.42 lbs