STCHSP121BT1RU
SolaHD Surge Protective Devices (SPDs), Edco Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STCHSP121BT1RU

SolaHD Surge Protective Devices (SPDs), Edco Series

STCHSP121BT1RU

SolaHD Surge Protective Devices (SPDs), Edco Series
Solid State Power Line Protector,
MFG Item Number
STCHSP121BT1RU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Edco Series
Item #
STCHSP121BT1RU
Solid State Power Line Protector,

Edco Series Information

Specifications

Specifications
Manufacturer Part Number STCHSP121BT1RU
Manufacturer SolaHD
Product Series Edco
Family Series SolaHD Surge Protective Devices (SPDs), Edco Series
Description Solid State Power Line Protector, 120VAC, 15A, Peak Surge 39kA, Status Indicator, UL 1449
Line Voltage 120 VAC 3P
Capacity 39 kA
Mode of Protection L-G, L-N, N-G
Mounting Surface
Approvals UL, UR
Net Weight 0.575 lbs
Gross Weight 0.775 lbs