Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STD2 Eaton's Bussmann series Fuses, 2AMP 240V AC INDUSTRIAL
STD2 Eaton's Bussmann series Fuses, 2AMP 240V AC INDUSTRIAL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
STD2 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 2 A, AC 240 V, BS88, 12 x 47 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
2 A |
| AC Voltage |
240 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
0.024 lbs |
| Gross Weight |
0.024 lbs |
STD2
Eaton's Bussmann series Fuses