STDD820MK-D0T
Pizzato Safety Switches, ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STDD820MK-D0T

Pizzato Safety Switches, ST Series

STDD820MK-D0T

Pizzato Safety Switches, ST Series
Safety sensors with RFID technology
Item Number
STDD820MK-D0T
MFG Item Number
ST DD820MK-D0T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, ST Series
Item #
STDD820MK-D0T
Safety sensors with RFID technology

ST Series Information

  • IP67 and IP69K Protection
  • Cable or M12 Connector
ST Sensors are suitable for the monitoring of protective devices on machines without inertia and allow the system in which they are used to reach a safety category up to SIL 3 acc. To EN 62061 as well as up to PL e and Category 4 acc. To EN ISQ 13849‑1. These sensors use RFID technology and provide high protection against possible manipulation thanks to the uniqueness of the codes transmitted by the actuator. Because they have no mechanical elements, they guarantee a long service life even in applications with frequent operating cycles and under harsh environmental conditions.

Specifications

Specifications
Manufacturer Part Number ST DD820MK-D0T
Manufacturer Pizzato
Product Series ST
Family Series Pizzato Safety Switches, ST Series
Description Safety sensors with RFID technology
Guard Locking Yes
Outputs 2 Semiconductor
Switch On Distance 12 mm
Switch Off Distance 14 mm
Voltage 24 VDC
Connection Type 8 Pin M12 Connector
Protection Rating IP67, IP69K
Approvals CE, cULus, EAC, TUV
Net Weight 0 lbs
Gross Weight 0 lbs