Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STE-2312-G Sick Miscellaneous, 6027537, Connector Male M23 12P.St
STE-2312-G Sick Miscellaneous, 6027537, Connector Male M23 12P.St
This item cannot be canceled or returned
Description
6027537, Connector Male M23 12P.St
Specifications
Specifications
| Manufacturer |
Sick |
| Family Series |
Sick Miscellaneous |
| Manufacturer Part Number |
6027537 |
| Description |
6027537, Connector Male M23 12P.St |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.195 lbs |
STE-2312-G
Sick Miscellaneous