Series Information
| Manufacturer Part Number | STE050S |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Star Teck steel jacketed fitting. Hub size of 1/2 inch. Range over jacket from 0.600 - 0.985 inch. |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.6-0.985 " |
| Type | Teck Cable Fittings |
| Composition | Metallic |
| Material | Steel |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |