Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STE14W Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series, Wlplt Sectional Blank Poly Mid End WH
STE14W Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series, Wlplt Sectional Blank Poly Mid End WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Sectional Wallplate Series
Wlplt Sectional Blank Poly Mid End WH
Mid Size Sectional Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
STE14W |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Sectional Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series |
| Description |
Eaton Sectional wallplate, End piece, White, Blank Cutout, Polycarbonate, Single- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
White |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STE14W
Eaton Electrical Box Covers, Mid Size Sectional Wallplate Series