STE Series Information
| Manufacturer Part Number | STE250-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | STE |
| Family Series | Ocal, a T & B Brand Fittings, STE Series |
| Description | OC STE250G OCAL STE250 GRAY |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Connection Type | Screw-In |
| Angle | Straight |
| Trade Size | 2-1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | Yes |
| Insulated Throat | No |
| Jacketed | Yes |
| Jacket Material | PVC |
| Material | Aluminum |
| Composition | Metallic |
| NEMA Rating | NEMA RN-1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 3.6 lbs |
| Gross Weight | 3.6 lbs |