Series Information
| Manufacturer Part Number | STE250 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Star Teck Extreme aluminum jacketed cable fitting. Hub size of 2-1/2 inches. Range over jacket from 2.265 - 2.840 inches. |
| Conduit/Cable Type | Armored Cable, Metal Clad Cable |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 2-1/2 " |
| Hub Size | 2-1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | Yes |
| Insulated Throat | No |
| Jacketed | No |
| Material | Aluminum |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| NEMA Rating | NEMA 4 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 3.6 lbs |
| Gross Weight | 3.6 lbs |