Series Information
| Manufacturer Part Number | STE300GRL |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Star Teck Extreme aluminum jacketed cable fitting. Hub size of 3 inches. with Bond Star grounding locknut. Range over jacket from 2.670 -3.270 inches. |
| Hub Size | 3 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 2.67-3.27 " |
| Type | Teck Cable Fittings |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 2.63 lbs |
| Gross Weight | 2.63 lbs |