Series Information
| Manufacturer Part Number | STE350GRL |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Star Teck Extreme aluminum jacketed cable fitting. Hub size of 3-1/2 inches. with Bond Star grounding locknut. Range over jacket from 3.220 - 3.870 inches. |
| Hub Size | 3-1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 3.22-3.87 " |
| Type | Teck Cable Fittings |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 5.4 lbs |
| Gross Weight | 5.4 lbs |