Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STFB-0 Killark Conduit Outlet Bodies, STFB Series, WEATHER HEAD EMT/RIGID 4in. AL
STFB-0 Killark Conduit Outlet Bodies, STFB Series, WEATHER HEAD EMT/RIGID 4in. AL
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, STFB Series
WEATHER HEAD EMT/RIGID 4in. AL
- For Use with Aluminum or Steel Conduit
- Easy Installation and Assembly
- Vertical Mounting
Specifications
Specifications
| Manufacturer Part Number |
STFB-0 |
| Manufacturer |
Killark |
| Product Series |
STFB |
| Family Series |
Killark Conduit Outlet Bodies, STFB Series |
| Description |
WEATHER HEAD EMT/RIGID 4in. AL |
| Composition |
Copper-Free Aluminum |
| Approvals |
UL |
| Net Weight |
5.925 lbs |
| Gross Weight |
6.65 lbs |
STFB-0
Killark Conduit Outlet Bodies, STFB Series