Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STFV025-10N SolaHD Transformers, ACT TRC FLTR PLUS 2.5A 120V 1P
MFG Item Number
STFV02510N
STFV025-10N SolaHD Transformers, ACT TRC FLTR PLUS 2.5A 120V 1P
MFG Item Number
STFV02510N
This item cannot be canceled or returned
Description
ACT TRC FLTR PLUS 2.5A 120V 1P
Specifications
Specifications
| Manufacturer Part Number |
STFV02510N |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Transformers |
| Description |
ACT TRC FLTR PLUS 2.5A 120V 1P |
| Phase |
1 |
| Input VAC (Primary) |
120 VAC |
| Mounting |
Flange |
| Operating Temperature |
-40-122 °F |
| Approvals |
UL |
| Net Weight |
1.08 lbs |
| Gross Weight |
1.45 lbs |
STFV025-10N
SolaHD Transformers