Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STFV05010N Appleton Filters, STFV Series, Act Trc Fltr Plus 5A 120V 1Ph
MFG Item Number
STFV05010N
STFV05010N Appleton Filters, STFV Series, Act Trc Fltr Plus 5A 120V 1Ph
MFG Item Number
STFV05010N
This item cannot be canceled or returned
Description
Act Trc Fltr Plus 5A 120V 1Ph
Specifications
Specifications
| Manufacturer Part Number |
STFV05010N |
| Manufacturer |
Appleton |
| Product Series |
STFV |
| Family Series |
Appleton Filters, STFV Series |
| Description |
Act Trc Fltr Plus 5A 120V 1Ph |
| Phase |
1 |
| Current Rating |
5 A |
| Max Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Approvals |
CSA, cURus |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
STFV05010N
Appleton Filters, STFV Series