STG-V7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STG-V7

Mersen Fuses, STG Series

STG-V7

Mersen Fuses, STG Series
Miniature fuse STG-V - Time-Delay
MFG Item Number
STG-V7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, STG Series
Item #
STG-V7
Miniature fuse STG-V - Time-Delay

STG Series Information

  • .25~7 Amps
  • 125~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Manufacturer Part Number STG-V7
Manufacturer Mersen
Product Series STG
Family Series Mersen Fuses, STG Series
Description Miniature fuse STG-V - Time-Delay 350VAC 7A
Fuse Type Miniature
Current Rating 7 A
AC Voltage 350 VAC
Characteristic Time Delay
Interrupt Rating 100 A @ 350 V
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Body Length 2.1 "
Diameter 0.2 "
Length 0.6 "
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs