Series Information
| Manufacturer Part Number | STG-25 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Sealing Gasket, Trade Size: 1/4 IN, Material: Steel Backed Neoprene, Standard: CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Liquidtight Flexible Metal Conduit |
| Trade Size | 1/4 " |
| Material | Neoprene |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.0013 lbs |
| Gross Weight | 0.003 lbs |