Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MYERS HUBS Series Information
| Manufacturer Part Number | STG 4 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | MYERS HUBS |
| Family Series | Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series |
| Description | Eaton Crouse-Hinds series Myers ground hub, Zinc, 1-1/4 |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Hub |
| Angle | Straight |
| Trade Size | 1-1/4 " |
| Hub Size | 1-1/4 " |
| Hub Type | Male NPSL Thread |
| Grounding | Yes |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Liquid Tight |
| NEMA Rating | NEMA 4X |
| Hazardous Location | Yes |
| Approvals | CSA, cUL, UL |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.55 lbs |