Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | STG50 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | 1/2 IN LIQUIDTIGHT GASKET |
| Trade Size | 1/2 " |
| Material | Steel Backed Neoprene |
| NEMA Rating | NEMA FB1 |
| Approvals | CSA, UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |