Series Information
| Manufacturer Part Number | STG6-LLG |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | OC STG8LLG PVC CTD ZINC GRD HUB 3IN |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Connection Type | Hub |
| Angle | Straight |
| Trade Size | 2 " |
| Hub Type | Female NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | Yes |
| Jacket Material | PVC |
| Material | Zinc |
| Composition | Metallic |
| NEMA Rating | NEMA RN-1 |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 1.23 lbs |
| Gross Weight | 1.23 lbs |