Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STG75 Appleton Fittings, 3/4 IN LIQUIDTIGHT GASKET
STG75 Appleton Fittings, 3/4 IN LIQUIDTIGHT GASKET
This item cannot be canceled or returned
Description
3/4 IN LIQUIDTIGHT GASKET
Specifications
Specifications
| Manufacturer Part Number |
STG75 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Fittings |
| Description |
3/4 IN LIQUIDTIGHT GASKET |
| Trade Size |
3/4 " |
| Material |
Neoprene |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |