Series Information
| Manufacturer Part Number | STGN 2 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series Myers ground nut, Zinc, 3/4 |
| Conduit/Cable Type | Grounding |
| Trade Size | 3/4 " |
| Material | None |
| Composition | Metallic |
| NEMA Rating | NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Hazardous Location | Yes |
| Type | Grounding |
| Grounding | Yes |
| Approvals | cUL, UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |