STH-23-9
Sealmaster Bearings, STH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STH-23-9

Sealmaster Bearings, STH Series

STH-23-9

Sealmaster Bearings, STH Series
Bearing
Item Number
STH-23-9
MFG Item Number
700803
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, STH Series
Item #
STH-23-9
Bearing

STH Series Information

  • Center Pull Take Up Frame and Take Up Housing
  • Contact Optional Seal
  • Ball Rolling Elements
  • Setscrew Lock

Specifications

Specifications
Manufacturer Part Number 700803
Manufacturer Sealmaster
Product Series STH
Family Series Sealmaster Bearings, STH Series
Description Bearing
Bearing Type Take Up
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 1.4375 "
Shaft Range 1-1.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 1.0875 lbs
Gross Weight 1.0875 lbs