STI-1210C
Safety Technology International Fire Alarm, Horn-Strobe Damage Stoppers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-1210C

Safety Technology International Fire Alarm, Horn-Strobe Damage Stoppers Series

STI-1210C

Safety Technology International Fire Alarm, Horn-Strobe Damage Stoppers Series
Horn/Strobe Damage Stopper with
MFG Item Number
STI-1210C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fire Alarm, Horn-Strobe Damage Stoppers Series
Item #
STI-1210C
Horn/Strobe Damage Stopper with

Horn-Strobe Damage Stoppers Series Information

This virtually indestructible cover (slotted for sounder/strobe unit) is specifically designed to prevent vandalism and accidental damage to a signal unit of a fire alarm system. Moulded in clear, thick UV‑stabilised polycarbonate material with slots allowing the sounder or fire voice speaker to be heard. There are a variety of spacers available to accommodate larger sounder/strobe units and retrofits ‑ as well as weather resistance and surface mounted applications. Spacer B has a solid back and is moulded with an integral mounting box. For extreme conditions where dampness, water or dust are frequently present, we recommend using STI's unique, new Enviro Kit.

Specifications

Specifications
Manufacturer Part Number STI-1210C
Manufacturer Safety Technology International
Product Series Horn-Strobe Damage Stoppers
Family Series Safety Technology International Fire Alarm, Horn-Strobe Damage Stoppers Series
Description Horn/Strobe Damage Stopper with External Mounting Tabs
Type Horn/Strobe Cover
Alarm Horn No
Gasket Included No
Material Polycarbonate
Environment Indoor
Approvals UL
Net Weight 2.24 lbs
Gross Weight 2.24 lbs