STI-1217
Safety Technology International Fire Alarm, Horn-Strobe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-1217

Safety Technology International Fire Alarm, Horn-Strobe Series

STI-1217

Safety Technology International Fire Alarm, Horn-Strobe Series
Stopper Dome for
MFG Item Number
STI-1217
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fire Alarm, Horn-Strobe Series
Item #
STI-1217
Stopper Dome for

Horn-Strobe Series Information

These virtually indestructible covers (slotted for horn or speaker units and solid for strobe‑only alarms) are designed to stop vandalism and accidental damage. Molded of clear, thick, UV‑stabilized polycarbonate material, they are backed by a three year guarantee against breakage in normal use. Slots in the STI‑1210, 1215, 1217 and 1219 allow the horn to be heard. The STI‑1221, 1225, 1227 and 1229 are for strobes only. Many tough, clear spacers are available for larger strobe/horn units, retrofits, surfacemount and weather resistant applications. For the STI‑1210/1221 series, spacer A has a four inch deep enclosed back box, spacer B has an enclosed back box molded with an integral double‑gang outlet box. Spacer C has an open back for retrofit applications. Spacer D accommodates deeper units and applications with exposed conduit electrical connections. Spacer E has an open back frame for flush‑mount applications. An appliance mounting plate comes with the STI‑1219/1229. Unique Enviro Kits are available for extreme conditions where dampness or water is present.

Specifications

Specifications
Manufacturer Part Number STI-1217
Manufacturer Safety Technology International
Product Series Horn-Strobe
Family Series Safety Technology International Fire Alarm, Horn-Strobe Series
Description Stopper Dome for Horn/Speaker/Strobe with Open Bkbx
Type Horn/Speaker/Strobe Cover
Alarm Horn No
Gasket Included No
Material Polycarbonate
Environment Indoor
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs