STI-13510NR
Safety Technology International Switches, Universal Stopper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-13510NR

Safety Technology International Switches, Universal Stopper Series

STI-13510NR

Safety Technology International Switches, Universal Stopper Series
Universal Stopper, Dome Cover,
MFG Item Number
STI-13510NR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Universal Stopper Series
Item #
STI-13510NR
Universal Stopper, Dome Cover,

Universal Stopper Series Information

These indoor/outdoor low profile or dome polycarbonate covers protect devices such as dual action pull stations, keypads for entry systems, intercom stations, emergency buttons, electrical light switches, duplex plugs, etc., without restricting legitimate operation. The versatile cover offers excellent protection against physical damage (both accidental and intentional), dust and grime as well as severe environments inside and out.

Specifications

Specifications
Manufacturer Part Number STI-13510NR
Manufacturer Safety Technology International
Product Series Universal Stopper
Family Series Safety Technology International Switches, Universal Stopper Series
Description Universal Stopper, Dome Cover, Enclosed Backbox With Open Mounting Plate, Blank Red Label
Cover Type Dome
Material Polycarbonate
Mounting Enclosed Back Box & Opened Mounting Plate
Horn No
label Blank Red Label
Protection Rating IP56
NEMA Rating NEMA 3RX
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs