Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STI-3150 Edwards Signaling Programmable Logic Controllers, W/P Enclosure For Pull Stations
STI-3150 Edwards Signaling Programmable Logic Controllers, W/P Enclosure For Pull Stations
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
W/P Enclosure For Pull Stations
Specifications
Specifications
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Programmable Logic Controllers |
| Manufacturer Part Number |
STI-3150 |
| Description |
W/P Enclosure For Pull Stations |
| Accessory Type |
Cover |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
2 lbs |
STI-3150
Edwards Signaling Programmable Logic Controllers