Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STI-7505 Safety Technology International Switches, Snooper Stopper - Smoke
STI-7505 Safety Technology International Switches, Snooper Stopper - Smoke
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
STI-7505 |
| Manufacturer |
Safety Technology International |
| Family Series |
Safety Technology International Switches |
| Description |
Snooper Stopper - Smoke |
| Type |
Reader Cover |
| Color |
Smoked |
| Approvals |
cULus |
| Net Weight |
1.095 lbs |
| Gross Weight |
1.09 lbs |
STI-7505
Safety Technology International Switches