STI-7510D
Safety Technology International Enclosures, Polycarbonate Enclosure Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-7510D Safety Technology International Enclosures, Polycarbonate Enclosure Series, Polycarbonate Enclosure w/Open

MFG Item Number
STI-7510D

STI-7510D Safety Technology International Enclosures, Polycarbonate Enclosure Series, Polycarbonate Enclosure w/Open

MFG Item Number
STI-7510D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Polycarbonate Enclosure Series
Item #
STI-7510D
Polycarbonate Enclosure w/Open

Polycarbonate Enclosure Series Information

Multipurpose lockable enclosure for a wide range of larger size devices, components and instruments, such as keypads, annunciators and automated external defibrillators (AEDs) which require protection from vandalism, accidental damage, as well as the elements, such as dirt and grime. Spacers, integrated hinge and covers are formed from tough polycarbonate material. The polycarbonate enclosures are backed by a three year guarantee against breakage and damage in normal use. STI enclosure is lockable with either a key or thumb lock.

Specifications

Specifications
Manufacturer Part Number STI-7510D
Manufacturer Safety Technology International
Product Series Polycarbonate Enclosure
Family Series Safety Technology International Enclosures, Polycarbonate Enclosure Series
Description Polycarbonate Enclosure w/Open Conduit Backbox, Surface Mt Apps and Exterior Key Lock
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 4 "
Net Weight 2 lbs
Gross Weight 2.48 lbs