Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Safety Technology International Enclosures, Access Control Housing Series
STI-7515F
Safety Technology International Enclosures, Access Control Housing Series
Access Control Housing with in.Fin.
MFG Item Number
STI-7515F
This item cannot be canceled or returned
Description
Enclosures, Access Control Housing Series
Access Control Housing with in.Fin.
Access Control Housing Series Information
These waterproof, multipurpose sealed housings mount to either a wall or pedestal and are ideal for a variety of access control equipment. Molded of thick polycarbonate material which is backed by a three year guarantee against breakage in normal use.
Specifications
Specifications
Manufacturer Part Number
STI-7515F
Manufacturer
Safety Technology International
Product Series
Access Control Housing
Family Series
Safety Technology International Enclosures, Access Control Housing Series
Description
Access Control Housing with in.Fin. Backbox, Wall Mount
Material
Polycarbonate
Composition
Non-Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Screws
Nominal Height
7 "
Nominal Width
9 "
Nominal Depth
2 "
Net Weight
2.33 lbs
Gross Weight
2.33 lbs
STI-7515F
Safety Technology International Enclosures, Access Control Housing Series