STI-7521
Safety Technology International Enclosures, Protective Cabinets Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-7521

Safety Technology International Enclosures, Protective Cabinets Series

STI-7521

Safety Technology International Enclosures, Protective Cabinets Series
NEMA 4X Polycarbonate Cabinet
MFG Item Number
STI-7521
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Protective Cabinets Series
Item #
STI-7521
NEMA 4X Polycarbonate Cabinet

Protective Cabinets Series Information

Multipurpose lockable cabinets for remote annunciators, fire alarm control panels or other electronic products which require physical or environmental protection. Helps guard against vandalism (accidental or intentional), as well as dirt, dust and grime (models without alarm). Covers mount on the wall enabling the unit to be stored in a central location. The cabinets are available with a key or thumb lock, with or without siren alarm or siren/strobe alarm. They also have an additional eyelet for a secondary lock or safety seal.

Specifications

Specifications
Manufacturer Part Number STI-7521
Manufacturer Safety Technology International
Product Series Protective Cabinets
Family Series Safety Technology International Enclosures, Protective Cabinets Series
Description NEMA 4X Polycarbonate Cabinet w/Thumb Lock - Clear
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Thumb Lock
NEMA Rating NEMA 4X
Nominal Height 12 "
Nominal Width 9 "
Nominal Depth 7 "
Approvals UL
Net Weight 5.32 lbs
Gross Weight 5.32 lbs