STI-7523
Safety Technology International Enclosures, Protective Cabinets Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-7523

Safety Technology International Enclosures, Protective Cabinets Series

STI-7523

Safety Technology International Enclosures, Protective Cabinets Series
Polycarbonate Cabinet with Cabinet
MFG Item Number
STI-7523
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Protective Cabinets Series
Item #
STI-7523
Polycarbonate Cabinet with Cabinet

Protective Cabinets Series Information

Multipurpose lockable cabinets for remote annunciators, fire alarm control panels or other electronic products which require physical or environmental protection. Helps guard against vandalism (accidental or intentional), as well as dirt, dust and grime (models without alarm). Covers mount on the wall enabling the unit to be stored in a central location. The cabinets are available with a key or thumb lock, with or without siren alarm or siren/strobe alarm. They also have an additional eyelet for a secondary lock or safety seal.

Specifications

Specifications
Manufacturer Part Number STI-7523
Manufacturer Safety Technology International
Product Series Protective Cabinets
Family Series Safety Technology International Enclosures, Protective Cabinets Series
Description Polycarbonate Cabinet with Cabinet Stop Sign Alarm, Thumb Lock - Clear
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Thumb Lock
Nominal Height 12 "
Nominal Width 9 "
Nominal Depth 7 "
Comments Cabinet with Cabinet Stop Sign Alarm
Net Weight 0 lbs
Gross Weight 0 lbs