STI-7535MED
Safety Technology International Enclosures, Med Protective Cabinets Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-7535MED

Safety Technology International Enclosures, Med Protective Cabinets Series

STI-7535MED

Safety Technology International Enclosures, Med Protective Cabinets Series
Polycarbonate Cabinet with Wire
MFG Item Number
STI-7535MED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Med Protective Cabinets Series
Item #
STI-7535MED
Polycarbonate Cabinet with Wire

Med Protective Cabinets Series Information

Multipurpose cabinets for units which require physical or environmental protection. Helps guard against vandalism (accidental or intentional), as well as dirt, dust and grime. Cabinets mount on the wall enabling the unit to be stored in a central location. Included thumb lock helps deter wrongful users. Additional eyelet can be used for a secondary safety seal. Ideal to protect AEDs (Automated External Defibrillators), medical kits, first aid supplies and much more.

Specifications

Specifications
Manufacturer Part Number STI-7535MED
Manufacturer Safety Technology International
Product Series Med Protective Cabinets
Family Series Safety Technology International Enclosures, Med Protective Cabinets Series
Description Polycarbonate Cabinet with Wire Shelf, Siren/Strobe Alarm and Thumb Lock
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Thumb Lock
Nominal Height 17 "
Nominal Width 12 "
Nominal Depth 6 "
Comments Cabinet with Siren/Strobe alarm
Net Weight 0 lbs
Gross Weight 0 lbs