Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Safety Technology International Thermostat Guards
STI-9116
Safety Technology International Thermostat Guards
Dome Shaped Thermostat Protector
This item cannot be canceled or returned
Description
Thermostat Guards, Series
Dome Shaped Thermostat Protector
Specifications
Specifications
| Manufacturer Part Number |
STI-9116 |
| Manufacturer |
Safety Technology International |
| Family Series |
Safety Technology International Thermostat Guards |
| Description |
Dome Shaped Thermostat Protector |
| Composition |
Non-Metallic |
| Color |
Clear |
| Locking |
No |
| Net Weight |
0.715 lbs |
| Gross Weight |
1.145 lbs |
STI-9116
Safety Technology International Thermostat Guards