STI-EM121204
Safety Technology International Enclosures, Metal Cabinet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-EM121204

Safety Technology International Enclosures, Metal Cabinet Series

STI-EM121204

Safety Technology International Enclosures, Metal Cabinet Series
Enclosure, Metal Protective Cabinet,
MFG Item Number
STI-EM121204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Enclosures, Metal Cabinet Series
Item #
STI-EM121204
Enclosure, Metal Protective Cabinet,

Metal Cabinet Series Information

These enclosures for electrical and electronic equipment (up to 1000V) provide personal protection from hazardous parts and provides a degree of protection to enclosed equipment. EM models are constructed for indoor use. All enclosures offer protection against vandalism either accidental or intentional. The size allows the enclosures to house significantly sized electronic devices with space to spare. Enclosures mount to the wall enabling units to be protected in their designated location.

Specifications

Specifications
Manufacturer Part Number STI-EM121204
Manufacturer Safety Technology International
Product Series Metal Cabinet
Family Series Safety Technology International Enclosures, Metal Cabinet Series
Description Enclosure, Metal Protective Cabinet, Must buy in Multiples of 4
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Nominal Height 12 "
Nominal Width 13 "
Nominal Depth 4 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs