STI-HTR030T
Safety Technology International Enclosure Heaters

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-HTR030T

Safety Technology International Enclosure Heaters

STI-HTR030T

Safety Technology International Enclosure Heaters
Mini Radiant Heater 30 W
MFG Item Number
STI-HTR030T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
STI-HTR030T
Mini Radiant Heater 30 W

Series Information

Specifications

Specifications
Manufacturer Part Number STI-HTR030T
Manufacturer Safety Technology International
Family Series Safety Technology International Enclosure Heaters
Description Mini Radiant Heater 30 W
Capacity 30 W
Voltage 110-250 VAC/VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Thermostat Yes
Hygrostat No
Comments Mini Radiant Heater
Net Weight 0.825 lbs
Gross Weight 0.825 lbs