STI-SA5000-B
Safety Technology International Signaling Devices, SA5000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-SA5000-B Safety Technology International Signaling Devices, SA5000 Series, Select Alert Alarm, Mini Controller

MFG Item Number
STI-SA5000-B

STI-SA5000-B Safety Technology International Signaling Devices, SA5000 Series, Select Alert Alarm, Mini Controller

MFG Item Number
STI-SA5000-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, SA5000 Series
Item #
STI-SA5000-B
Select Alert Alarm, Mini Controller

SA5000 Series Information

Here is a highly effective way to alert you to any unauthorized use, theft or vandalism of important devices, as well as unauthorized exits and entries. The combination of alarm and super bright flashing LEDs offers excellent protection for an array of circumstances as they draw attention in a hurry. Select‑Alert allows you to choose its function and can be used as a cabinet alarm, door/exit alarm, flashing light linked with a push button/switch, tornado siren, burglar alarm or an alert for many types of emergency situations.

Specifications

Specifications
Manufacturer Part Number STI-SA5000-B
Manufacturer Safety Technology International
Product Series SA5000
Family Series Safety Technology International Signaling Devices, SA5000 Series
Description Select Alert Alarm, Mini Controller with Blue Lens
Visual Function Flashing
Audible Function Siren
Voltage 12-24 VDC
Nominal Input Voltage 12 VDC, 24 VDC
Lamp Color Blue
Lamp Type LED
Tone Patterns MultiTone 32 tones
Net Weight 0.865 lbs
Gross Weight 0.865 lbs