STI-SA5500-B
Safety Technology International Signaling Devices, SA5500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-SA5500-B Safety Technology International Signaling Devices, SA5500 Series, Select Alert Alarm, Siren/Strobe,

MFG Item Number
STI-SA5500-B

STI-SA5500-B Safety Technology International Signaling Devices, SA5500 Series, Select Alert Alarm, Siren/Strobe,

MFG Item Number
STI-SA5500-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, SA5500 Series
Item #
STI-SA5500-B
Select Alert Alarm, Siren/Strobe,

SA5500 Series Information

  • 8 Flash Patterns, Including Continuous
  • Alarm/Siren Offers 32 Selectable Sounds and Volume Control
  • Includes High Intensity LEDs
The Sa5500 is highly effective way to alert to any unauthorized use, theft or vandalism of important devices, as well as unauthorized exits and entries. The combination of alarm and super bright flashing LEDs offers excellent protection for an array of circumstances as they draw attention in a hurry. The sirens and strobes will work in conjunction with push buttons, protective covers, as well as many other products.

Specifications

Specifications
Manufacturer Part Number STI-SA5500-B
Manufacturer Safety Technology International
Product Series SA5500
Family Series Safety Technology International Signaling Devices, SA5500 Series
Description Select Alert Alarm, Siren/Strobe, Round, Blue
Visual Function Flashing
Audible Function Siren
Voltage 12-24 VDC
Nominal Input Voltage 12 VDC, 24 VDC
Lamp Color Blue
Lamp Type LED
Tone Patterns MultiTone 32 tones
Operating Temperature -4-140 °F
Protection Rating IP66
Net Weight 0.505 lbs
Gross Weight 0.65 lbs