Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
STI-SA5600-B Safety Technology International Signaling Devices, SA5600 Series, Select Alert Alarm, Siren/Strobe,
MFG Item Number
STI-SA5600-B
STI-SA5600-B Safety Technology International Signaling Devices, SA5600 Series, Select Alert Alarm, Siren/Strobe,
MFG Item Number
STI-SA5600-B
This item cannot be canceled or returned
Description
Signaling Devices, SA5600 Series
Select Alert Alarm, Siren/Strobe,
SA5600 Series Information
Here is a highly effective way to alert to any unauthorized use, theft or vandalism of important devices, as well as unauthorized exits and entries. The combination of alarm and super bright flashing LEDs offers excellent protection for an array of circumstances as they draw attention in a hurry. The sirens and strobes will work in conjunction with push buttons, protective covers, as well as many other products.
Specifications
Specifications
Manufacturer Part Number
STI-SA5600-B
Manufacturer
Safety Technology International
Product Series
SA5600
Family Series
Safety Technology International Signaling Devices, SA5600 Series
Description
Select Alert Alarm, Siren/Strobe, Rectangle, White
Visual Function
Flashing
Audible Function
Siren
Voltage
12-24 VDC
Nominal Input Voltage
12 VDC, 24 VDC
Lamp Color
Blue
Lamp Type
LED
Tone Patterns
MultiTone 32 tones
Operating Temperature
-4-140 °F
Protection Rating
IP45
Net Weight
0.4 lbs
Gross Weight
0.525 lbs
STI-SA5600-B
Safety Technology International Signaling Devices, SA5600 Series