STI-V6400WIR4
Safety Technology International Door Alarm, EXIT STOPPER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STI-V6400WIR4

Safety Technology International Door Alarm, EXIT STOPPER Series

STI-V6400WIR4

Safety Technology International Door Alarm, EXIT STOPPER Series
Wireless Exit Stopper Multifunction
MFG Item Number
STI-V6400WIR4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Door Alarm, EXIT STOPPER Series
Item #
STI-V6400WIR4
Wireless Exit Stopper Multifunction

EXIT STOPPER Series Information

  • May be mounted on top, right, left or next to almost any door
  • Recommended operational temperature range is 32 Degrees to 113 Degrees F
  • Not for outdoor use
  • Unit is completely self‑contained
  • Easy to install...much less expensive than heavy horizontal bar‑type units...and practical for all emergency doors
  • 105 or 95 dB warning horn
  • In exit alarm mode, alarm can be set to sound for 30 seconds, 3 minutes, or indefinitely (unless disarmed with key supplied or until battery is drained)
  • In annunciator mode, it announces door entry with a set of 10 beeps
  • May be programmed for 15‑second entry delay or immediate alarm
  • Arming delay allows unit to arm following authorized exits
  • Low battery beep and flash; extended battery life mode
  • On/Off signals

The highly effective Exit Stopper can serve as an inexpensive security device and help stop theft by alerting you to any unauthorized exits or entries through emergency exit doors.

How it Works

When the protected door is opened, the electronic Exit Stopper flashes and emits an ear‑piercing alarm (duration selected by the user). A key‑operated override will silence the alarm and allow authorized exits. Options include a 15‑second delay before arming or tripping or an auto‑off when door closes. Exit Stopper “Always Active” model allows the key holder to reset the alarm but does not allow the alarm to be turned off. Exit Stopper includes a 9 VDC alkaline battery and is available in red or green. Ideal for almost any type of door, mounting, or installation, including remote alarm placement (not for outdoor use).

Approvals and Ratings

  • FCC & IC Compliant
  • CE Approved

Videos

Specifications

Specifications
Manufacturer Part Number STI-V6400WIR4
Manufacturer Safety Technology International
Product Series EXIT STOPPER
Family Series Safety Technology International Door Alarm, EXIT STOPPER Series
Description Wireless Exit Stopper Multifunction Door Alarm w/4-Channel Voice Receiver
Color Red
Power Source 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Temperature 32-113 °F
Material Polycarbonate
Approvals CE
Comments Door Alarm with 4-Channel Voice Receiver
Net Weight 2.175 lbs
Gross Weight 2.175 lbs