Series Information
| Manufacturer Part Number | 6032453 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Cordsets |
| Description | 6032453, Cab.,Mal.St 5M0 M12- 8P |
| Cable Type | PUR, TPU |
| Number of Pins | 8 |
| Connection Type | M12 Male Connector to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 30 VAC, 30 VDC |
| Color | Black |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 5 m |
| Connector Class | Micro (M12) |
| Number of Wires | 8 |
| Operating Temperature | -30-90 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |