Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Plugs & Receptacles, STLSS Series
STL11-1/0SS6P
Ilsco Plugs & Receptacles, STLSS Series
STREET WISE 1 INPUT X 1 OUTPUT LOAD
MFG Item Number
STL11-1/0SS6P
This item cannot be canceled or returned
Description
Plugs & Receptacles, STLSS Series
STREET WISE 1 INPUT X 1 OUTPUT LOAD
Specifications
Specifications
| Manufacturer Part Number |
STL11-1/0SS6P |
| Manufacturer |
Ilsco |
| Product Series |
STLSS |
| Family Series |
Ilsco Plugs & Receptacles, STLSS Series |
| Description |
STREET WISE 1 INPUT X 1 OUTPUT LOAD #6 LINE 1/0-14 - INHIBIT |
| Line Side Wire Range |
14-1/0 AWG |
| Number of Ports-Inputs |
1 |
| Number of Ports-Outputs |
1 |
| Voltage |
600 V |
| Material |
Aluminum Alloy |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.329 lbs |
STL11-1/0SS6P
Ilsco Plugs & Receptacles, STLSS Series