STL120-III

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STL120-III

Fluke Test Equipment

STL120-III

Fluke Test Equipment
Shielded Test Lead Set,
Item Number
STL120-III
MFG Item Number
4023901
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Test Equipment, Series
Item #
STL120-III
Shielded Test Lead Set,

Series Information

Specifications

Specifications
Manufacturer Part Number 4023901
Manufacturer Fluke
Family Series Fluke Test Equipment
Description Shielded Test Lead Set, 12.5MHz, 1.2M
Accessory Type Lead Set
Net Weight 0 lbs
Gross Weight 0.33 lbs