STN250
Appleton Fittings, Liquidtight STN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STN250 Appleton Fittings, Liquidtight STN Series, 2-1/2 IN LFMC HUB ADAPTER

MFG Item Number
STN-250

STN250 Appleton Fittings, Liquidtight STN Series, 2-1/2 IN LFMC HUB ADAPTER

MFG Item Number
STN-250
Item Number
STN250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Liquidtight STN Series
Item #
STN250
2-1/2 IN LFMC HUB ADAPTER

Liquidtight STN Series Information

  • Unique long ferrule with more pronounced threads provides over four times UL pull‑out requirements
  • Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal‑to‑metal ground
  • Space‑saving hex‑hub wedge adapter fits nearly flush against inside walls of enclosures, providing maximum wiring room
  • Liquidtight/raintight/oiltight/concretetight
  • Suitable for wet locations
Appleton liquidtight STN Series connectors are designed for use with liquidtight flexible metal conduit in sheet metal enclosure installations. They are available in straight and 90 configurations. The STN features a flame resistant, insulating insert that is recessed into a hex‑head wedge adapter that protects against wire damage, without a reduction in the throat diameter.

Specifications

Specifications
Manufacturer Part Number STN-250
Manufacturer Appleton
Product Series Liquidtight STN
Family Series Appleton Fittings, Liquidtight STN Series
Description Liquidtight Flexible Conduit Connector, Type Straight, Throat Type Insulated, Trade Size 2-1/2 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Aluminum Ferrule, Standard Package 2, Approval UL 514B, CSA C22.2, Used On
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 2-1/2 "
Hub Size 2-1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.75 lbs