STN250SR
Appleton Grips, Liquidtight Flexible Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STN250SR Appleton Grips, Liquidtight Flexible Series, 2-1/2 IN LFMC HUB ADAPTER MESH

MFG Item Number
STN-250SR

STN250SR Appleton Grips, Liquidtight Flexible Series, 2-1/2 IN LFMC HUB ADAPTER MESH

MFG Item Number
STN-250SR
Item Number
STN250SR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Liquidtight Flexible Series
Item #
STN250SR
2-1/2 IN LFMC HUB ADAPTER MESH

Liquidtight Flexible Series Information

Appleton liquidtight flexible metal conduit connectors with wire mesh strain relief are designed for use with use with liquidtight flexible metal conduit that is subjected to flexure, vibration, motion, or strain. STB Type connects to threaded hubs. STN Type is for connections to sheet metal enclosures. Female ST Type connects to threaded rigid conduit and IMC. The stainless steel wire mesh prevents pull‑out of flexible conduit from fitting and alleviates flexing stress at liquidtight connection.

Specifications

Specifications
Manufacturer Part Number STN-250SR
Manufacturer Appleton
Product Series Liquidtight Flexible
Family Series Appleton Grips, Liquidtight Flexible Series
Description Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 2-1/2 Inch, Connector Type Straight, Connector Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Throat Type Insulated, Mesh Material Stainless Steel, Standard
Mounting Stainless Steel Mesh
Hub Size 2.50 " NPT
Approvals CSA, UL
Comments Suitable for wet locations, Liquidtight, raintight, oiltight, and concretetight
Net Weight 5.6775 lbs
Gross Weight 5.5 lbs