STN9050SR
Appleton Grips, Liquidtight Flexible Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STN9050SR Appleton Grips, Liquidtight Flexible Series, 1/2 IN 90D LFMC HUB ADAPTER

MFG Item Number
STN-9050SR

STN9050SR Appleton Grips, Liquidtight Flexible Series, 1/2 IN 90D LFMC HUB ADAPTER

MFG Item Number
STN-9050SR
Item Number
STN9050SR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Grips, Liquidtight Flexible Series
Item #
STN9050SR
1/2 IN 90D LFMC HUB ADAPTER

Liquidtight Flexible Series Information

Appleton liquidtight flexible metal conduit connectors with wire mesh strain relief are designed for use with use with liquidtight flexible metal conduit that is subjected to flexure, vibration, motion, or strain. STB Type connects to threaded hubs. STN Type is for connections to sheet metal enclosures. Female ST Type connects to threaded rigid conduit and IMC. The stainless steel wire mesh prevents pull‑out of flexible conduit from fitting and alleviates flexing stress at liquidtight connection.

Specifications

Specifications
Manufacturer Part Number STN-9050SR
Manufacturer Appleton
Product Series Liquidtight Flexible
Family Series Appleton Grips, Liquidtight Flexible Series
Description Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 1/2 Inch, Connector Type 90 Deg, Connector Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Throat Type Insulated, Mesh Material Stainless Steel, Standard Package
Mounting Stainless Steel Mesh
Hub Size 0.5 " NPT
Approvals CSA, UL
Comments Suitable for wet locations, Liquidtight, raintight, oiltight, and concretetight
Net Weight 0.3069 lbs
Gross Weight 0.43 lbs