STNM90200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STNM90200 Appleton Fittings, STNM Series, 2 IN 90D LFNC CONN

MFG Item Number
STNM-90200

STNM90200 Appleton Fittings, STNM Series, 2 IN 90D LFNC CONN

MFG Item Number
STNM-90200
Item Number
STNM90200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, STNM Series
Item #
STNM90200
2 IN 90D LFNC CONN

STNM Series Information

Appleton liquidtight STNM Series flexible nonmetallic connectors eliminate common connection problems and assures a liquidtight, concretetight seal against oil, water, dirt and chemicals. They have an exclusive "floating sleeve" which reduces installation time when connecting to Type A nonmetallic flexible conduit.

Specifications

Specifications
Manufacturer Part Number STNM-90200
Manufacturer Appleton
Product Series STNM
Family Series Appleton Fittings, STNM Series
Description Appleton STNM Series 90 DEG Liquidtight Connector, Size: 2 IN, Material: Steel, Insulation: Insulated Throat, Thread Length: 3/4 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18, 065178, For Connecting To Type A Flexible Non
Conduit/Cable Type Type A Flexible Non-Metallic Conduit
Connection Type Compression
Angle 90 °
Trade Size 2 "
Hub Size 2 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals CSA, UL
Net Weight 3.1194 lbs
Gross Weight 0.89 lbs